






€211.50/ pieceexcl. VAT
€255.92incl. VAT
3 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €211.50 | - |
10+ | €169.20 | 20.00% |
25+ | €148.05 | 30.00% |
50+ | €126.90 | 40.00% |
100+ | €105.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-199S |
Shaft diameter | 199 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 195 - 210 mm |
Temperature | from -25 to 200 °C |
d | 180 mm |
d1 | 195 - 210 mm |
C | 8 mm |
A | 15 mm |
B | 20.5 mm |
d2 (max) | d1+ 5 mm |
B1 | 18.0 ± 1.8 mm |
d3 (min) | d1+24 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Bevel back |