






€184.00/ pieceexcl. VAT
€222.64incl. VAT
46 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €184.00 | - |
10+ | €147.20 | 20.00% |
25+ | €128.80 | 30.00% |
50+ | €110.40 | 40.00% |
100+ | €92.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-190S |
Shaft diameter | 190 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 185 - 95 mm |
Temperature | from -25 to 200 °C |
d | 171 mm |
d1 | 185 - 95 mm |
C | 8 mm |
A | 15 mm |
B | 20.5 mm |
d2 (max) | d1+ 5 mm |
B1 | 18.0 ± 1.8 mm |
d3 (min) | d1+24 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Bevel back |