






€13.00/ pieceexcl. VAT
€15.73incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.00 | - |
10+ | €10.40 | 20.00% |
25+ | €9.10 | 30.00% |
50+ | €7.80 | 40.00% |
100+ | €6.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-18S |
Shaft diameter | 18 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 17.5 - 19.0 mm |
Temperature | from -25 to 200 °C |
d | 16 mm |
d1 | 17.5 - 19.0 mm |
C | 3 mm |
A | 5.6 mm |
B | 7.7 mm |
d2 (max) | d1+ 2 mm |
B1 | 6.7 ± 0.6 mm |
d3 (min) | d1+ 9 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Bevel back |