






€13.40/ pieceexcl. VAT
€16.21incl. VAT
960 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.40 | - |
10+ | €10.72 | 20.00% |
25+ | €9.38 | 30.00% |
50+ | €8.04 | 40.00% |
100+ | €6.70 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-18A |
Shaft diameter | 18 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 17.5 - 19.0 mm |
Temperature | from -25 to 200 °C |
d | 16 mm |
d1 | 17.5 - 19.0 mm |
C | 3 mm |
A | 3.4 mm |
B | 5.5 mm |
d2 (max) | d1 + 2 mm |
B1 | 6.0 ± 0.8 mm |
d3 (min) | d1 + 12 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |