






€163.00/ pieceexcl. VAT
€197.23incl. VAT
49 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €163.00 | - |
10+ | €130.40 | 20.00% |
25+ | €114.10 | 30.00% |
50+ | €97.80 | 40.00% |
100+ | €81.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-180S |
Shaft diameter | 180 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 175 - 185 mm |
Temperature | from -25 to 200 °C |
d | 162 mm |
d1 | 175 - 185 mm |
C | 8 mm |
A | 15 mm |
B | 20.5 mm |
d2 (max) | d1+ 5 mm |
B1 | 18.0 ± 1.8 mm |
d3 (min) | d1+24 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Bevel back |