






€147.00/ pieceexcl. VAT
€177.87incl. VAT
Estimated delivery date - 02/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €147.00 | - |
10+ | €117.60 | 20.00% |
25+ | €102.90 | 30.00% |
50+ | €88.20 | 40.00% |
100+ | €73.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-170S |
Shaft diameter | 170 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 165 - 175 mm |
Temperature | from -25 to 200 °C |
d | 153 mm |
d1 | 165 - 175 mm |
C | 8 mm |
A | 15 mm |
B | 20.5 mm |
d2 (max) | d1+ 5 mm |
B1 | 18.0 ± 1.8 mm |
d3 (min) | d1+24 mm |
Back shape | Bevel back |