






€12.20/ pieceexcl. VAT
€14.76incl. VAT
647 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.20 | - |
10+ | €9.76 | 20.00% |
25+ | €8.54 | 30.00% |
50+ | €7.32 | 40.00% |
100+ | €6.10 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-16A |
Shaft diameter | 16 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 15.5 - 17.5 mm |
Temperature | from -25 to 200 °C |
d | 14 mm |
d1 | 15.5 - 17.5 mm |
C | 3 mm |
A | 3.4 mm |
B | 5.5 mm |
d2 (max) | d1 + 2 mm |
B1 | 4.5 ± 0.6 mm |
d3 (min) | d1 + 9 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |