






€77.40/ pieceexcl. VAT
€93.65incl. VAT
120 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €77.40 | - |
10+ | €61.92 | 20.00% |
25+ | €54.18 | 30.00% |
50+ | €46.44 | 40.00% |
100+ | €38.70 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-120S |
Shaft diameter | 120 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 115 - 125 mm |
Temperature | from -25 to 200 °C |
d | 108 mm |
d1 | 115 - 125 mm |
C | 7 mm |
A | 13.1 mm |
B | 18 mm |
d2 (max) | d1+ 4 mm |
B1 | 15.5 ± 1.5 mm |
d3 (min) | d1+21 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Bevel back |