






€64.30/ pieceexcl. VAT
€77.80incl. VAT
172 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.30 | - |
10+ | €51.44 | 20.00% |
25+ | €45.01 | 30.00% |
50+ | €38.58 | 40.00% |
100+ | €32.15 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-100A |
Shaft diameter | 100 mm |
Material | FKM |
Compound | 514402 |
Shaft Diameter Range | 98 - 105 mm |
Temperature | from -25 to 200 °C |
d | 90 mm |
d1 | 98 - 105 mm |
C | 6 mm |
A | 6.8 mm |
B | 11 mm |
d2 (max) | d1 + 4 mm |
B1 | 9.0 ± 1.2 mm |
d3 (min) | d1 + 18 mm |
Antifriction finishing | No |
Colour | Brown |
Back shape | Straigth back |