






€4.16/ pieceexcl. VAT
€5.03incl. VAT
28 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.16 | - |
10+ | €3.33 | 20.00% |
25+ | €2.91 | 30.00% |
50+ | €2.50 | 40.00% |
100+ | €2.08 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | S |
Designation | V-35S |
Shaft diameter | 35 mm |
Material | EPDM |
Shaft Diameter Range | 33 - 36 mm |
Temperature | from -40 to 140 °C |
d | 31 mm |
d1 | 33 - 36 mm |
C | 4 mm |
A | 7.9 mm |
B | 10.5 mm |
d2 (max) | d1+ 3 mm |
B1 | 9.0 ± 0.8 mm |
d3 (min) | d1+12 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Bevel back |