

€18.57/ pieceexcl. VAT
€22.47incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 95 mm |
Number of grooves | 4 |
Bore type | Tapered bore |
Taper Lock | 1615 |
Outer Diameter | 101 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 42 mm |