

€337.80/ pieceexcl. VAT
€408.74incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Pulley TB |
Type | B/SPB/QXPB |
Pitch circle diameter | 450 mm |
Number of grooves | 6 |
Bore type | Tapered bore |
Taper Lock | 4040 |
Outer Diameter | 457 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 100 mm |