

€629.09/ pieceexcl. VAT
€761.20incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Pulley TB |
Type | C/SPC/QXPC |
Pitch circle diameter | 355 mm |
Number of grooves | 10 |
Bore type | Tapered bore |
Taper Lock | 4545 |
Outer Diameter | 365 mm |
Material | Cast iron |
Groove Width | 22 mm |
Maximum bore | 110 mm |