

€71.61/ pieceexcl. VAT
€86.65incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Pulley TB |
Type | B/SPB/QXPB |
Pitch circle diameter | 300 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Outer Diameter | 307 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 65 mm |