

€73.16/ pieceexcl. VAT
€88.52incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Pulley TB |
Type | B/SPB/QXPB |
Pitch circle diameter | 140 mm |
Number of grooves | 8 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Outer Diameter | 147 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
Maximum bore | 65 mm |