

€30.74/ pieceexcl. VAT
€37.20incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Pulley PB |
Type | B/SPB/QXPB |
Pitch circle diameter | 80 mm |
Number of grooves | 5 |
Outer Diameter | 87 mm |
Material | Cast iron |
Groove Width | 16.1 mm |