

€24.12/ pieceexcl. VAT
€29.19incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Pulley PB |
Type | A/SPA/QXPA |
Pitch circle diameter | 80 mm |
Number of grooves | 5 |
Outer Diameter | 86 mm |
Material | Cast iron |
Groove Width | 12.7 mm |