ERIKS

ERIKS V-grooved Pulley 225 SPA 3 65H8

  • ERIKS:14429321
  • Manufacturer:8054652118103
Image 1
Save to list

€77.13/ pieceexcl. VAT

€93.33incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Pulley PB
Type
A/SPA/QXPA
Pitch circle diameter
225 mm
Number of grooves
3
Outer Diameter
231 mm
Material
Cast iron
Groove Width
12.7 mm