ERIKS

ERIKS V-grooved Pulley 200 SPB 1 80H8

  • ERIKS:14429569
  • Manufacturer:8054652122643
Image 1
Save to list

€62.22/ pieceexcl. VAT

€75.29incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Pulley PB
Type
B/SPB/QXPB
Pitch circle diameter
200 mm
Number of grooves
1
Outer Diameter
207 mm
Material
Cast iron
Groove Width
16.1 mm