ERIKS

ERIKS V-grooved Pulley 180 SPA 2 55H8

  • ERIKS:14429303
  • Manufacturer:8054652117908
Image 1
Save to list

€39.59/ pieceexcl. VAT

€47.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Pulley PB
Type
A/SPA/QXPA
Pitch circle diameter
180 mm
Number of grooves
2
Outer Diameter
186 mm
Material
Cast iron
Groove Width
12.7 mm