

€43.89/ pieceexcl. VAT
€53.11incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Pulley PB |
Type | C/SPC/QXPC |
Pitch circle diameter | 160 mm |
Number of grooves | 1 |
Outer Diameter | 170 mm |
Material | Cast iron |
Groove Width | 22 mm |