

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | U-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | VMQ |
Colour | Red-brown |
Temperature range | from -60 to 200 °C |
Height | 7 mm |
Width | 5 mm |
Roll length | 25 m |