

€24.30/ meterexcl. VAT
€29.40incl. VAT
150 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | U-profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Material | VMQ |
Colour | White |
Temperature range | from -50 to 200 °C |
Height | 15 mm |
Width | 12 mm |
Roll length | 25 m |