

€6.65/ meterexcl. VAT
€8.05incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | U-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | SBR |
Colour | Black |
Temperature range | from -30 to 100 °C |
Height | 18 mm |
Width | 7 mm |
Roll length | 100 m |