

€4.98/ meterexcl. VAT
€6.03incl. VAT
Sold per: 0.001Min. order: 0.001
350 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | U-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 6 mm |
Width | 3.5 mm |
Roll length | 80 m |