

€13.30/ meterexcl. VAT
€16.09incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | U-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 18 mm |
Width | 3 mm |
Roll length | 50 m |