

€4.89/ meterexcl. VAT
€5.92incl. VAT
Sold per: 25Min. order: 25
155 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | U-profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Colour | Black |
Temperature range | from -30 to 90 °C |
Height | 11 mm |
Width | 11 mm |
Roll length | 25 m |