

€6.95/ meterexcl. VAT
€8.41incl. VAT
Sold per: 0.001Min. order: 0.001
803 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | U-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Colour | Black |
Temperature range | from -40 to 90 °C |
Height | 10 mm |
Width | 8 mm |
Roll length | 50 m |