




€19.00/ pieceexcl. VAT
€22.99incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 09/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.00 | - |
25+ | €17.10 | 10.00% |
50+ | €15.20 | 20.00% |
100+ | €14.25 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | BS4825 |
Inner diameter of flange | 60.3 mm |
Outer diameter of flange | 77.5 mm |
Dimension couplingring | 2-1/2'' |
A | 77.5 mm |
B | 60.3 mm |
Type triclampring | Without lip (type 1) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |