




€13.80/ pieceexcl. VAT
€16.70incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.80 | - |
25+ | €12.42 | 10.00% |
50+ | €11.04 | 20.00% |
100+ | €10.35 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | BS4825 |
Inner diameter of flange | 34.9 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | 1-1/2'' |
A | 50.5 mm |
B | 34.9 mm |
Type triclampring | Without lip (type 1) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |