




€42.20/ pieceexcl. VAT
€51.06incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.20 | - |
25+ | €37.98 | 10.00% |
50+ | €33.76 | 20.00% |
100+ | €31.65 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 146.9 mm |
Outer diameter of flange | 167 mm |
Dimension couplingring | 6'' |
A | 167 mm |
B | 146.9 mm |
Type triclampring | Without lip (type 1) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |