ERIKS

ERIKS Tri-clamp seal unflanged, PTFE ER-01-E, ISO1127, DN32

  • ERIKS:14110097
Image 1
Save to list

€12.60/ pieceexcl. VAT

€15.25incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.60

-

25+

€11.34

10.00%

50+

€10.08

20.00%

100+

€9.45

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
ISO 1127
Inner diameter of flange
38.4 mm
Outer diameter of flange
50.5 mm
Dimension couplingring
DN32
A
50.5 mm
B
38.4 mm
Type triclampring
Without lip (type 1)
Seal material
PTFE
Compound
ER-01-E
Colour
White