ERIKS

ERIKS Tri-clamp seal unflanged, PTFE ER-01-E, ISO1127, DN300

  • ERIKS:14110107
Image 1
Save to list

€190.00/ pieceexcl. VAT

€229.90incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€190.00

-

25+

€171.00

10.00%

50+

€152.00

20.00%

100+

€142.50

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
ISO 1127
Inner diameter of flange
318.7 mm
Outer diameter of flange
338 mm
Dimension couplingring
DN300
A
338 mm
B
318.7 mm
Type triclampring
Without lip (type 1)
Seal material
PTFE
Compound
ER-01-E
Colour
White