

€167.00/ pieceexcl. VAT
€202.07incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €167.00 | - |
25+ | €150.30 | 10.00% |
50+ | €133.60 | 20.00% |
100+ | €125.25 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 267.8 mm |
Outer diameter of flange | 286 mm |
Dimension couplingring | DN250 |
A | 286 mm |
B | 267.8 mm |
Type triclampring | Without lip (type 1) |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |