ERIKS

ERIKS Tri-clamp seal unflanged, PTFE ER-01-E, ISO1127, DN08

  • ERIKS:14110091
Image 1
Save to list

€8.70/ pieceexcl. VAT

€10.53incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.70

-

25+

€7.83

10.00%

50+

€6.96

20.00%

100+

€6.53

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
ISO 1127
Inner diameter of flange
10.3 mm
Outer diameter of flange
34 mm
Dimension couplingring
DN08
A
34 mm
B
10.3 mm
Type triclampring
Without lip (type 1)
Seal material
PTFE
Compound
ER-01-E
Colour
White