ERIKS

ERIKS Tri-clamp seal unflanged, PTFE ER-01-E, DIN32676, DN50

  • ERIKS:14231111
Image 1
Save to list

€14.80/ pieceexcl. VAT

€17.91incl. VAT

55 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.80

-

25+

€13.32

10.00%

50+

€11.84

20.00%

100+

€11.10

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
DIN 32676
Inner diameter of flange
50 mm
Outer diameter of flange
64 mm
Dimension couplingring
DN50
A
64 mm
B
50 mm
Type triclampring
Without lip (type 1)
Seal material
PTFE
Compound
ER-01-E
Colour
White