ERIKS

ERIKS Tri-clamp seal unflanged, PTFE ER-01-E, DIN32676, DN40

  • ERIKS:14175627
Image 1
Save to list

€11.70/ pieceexcl. VAT

€14.16incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.70

-

25+

€10.53

10.00%

50+

€9.36

20.00%

100+

€8.78

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
DIN 32676
Inner diameter of flange
38 mm
Outer diameter of flange
50.5 mm
Dimension couplingring
DN40
A
50.5 mm
B
38 mm
Type triclampring
Without lip (type 1)
Seal material
PTFE
Compound
ER-01-E
Colour
White