

€155.50/ pieceexcl. VAT
€188.16incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €155.50 | - |
25+ | €139.95 | 10.00% |
50+ | €124.40 | 20.00% |
100+ | €116.63 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 300 mm |
Outer diameter of flange | 319 mm |
Dimension couplingring | DN300 |
A | 319 mm |
B | 300 mm |
Type triclampring | Without lip (type 1) |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |