

€8.70/ pieceexcl. VAT
€10.53incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.70 | - |
25+ | €7.83 | 10.00% |
50+ | €6.96 | 20.00% |
100+ | €6.53 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 20 mm |
Outer diameter of flange | 34 mm |
Dimension couplingring | DN20 |
A | 34 mm |
B | 20 mm |
Type triclampring | Without lip (type 1) |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |