

€108.50/ pieceexcl. VAT
€131.29incl. VAT
22 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €108.50 | - |
25+ | €97.65 | 10.00% |
50+ | €86.80 | 20.00% |
100+ | €81.38 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 197.7 mm |
Outer diameter of flange | 217.4 mm |
Dimension couplingring | 8'' |
A | 217.4 mm |
B | 197.7 mm |
Type triclampring | Without lip (type 1) |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |