ERIKS

ERIKS Tri-clamp seal unflanged, PTFE ER-01-E, ASME-BPE, 6''

  • ERIKS:13261586
Image 1
Save to list

€108.50/ pieceexcl. VAT

€131.29incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€108.50

-

25+

€97.65

10.00%

50+

€86.80

20.00%

100+

€81.38

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
ASME-BPE
Inner diameter of flange
146.9 mm
Outer diameter of flange
167 mm
Dimension couplingring
6''
A
167 mm
B
146.9 mm
Type triclampring
Without lip (type 1)
Seal material
PTFE
Compound
ER-01-E
Colour
White