ERIKS

ERIKS Tri-clamp seal unflanged, PTFE ER-01-E, ASME-BPE, 2''

  • ERIKS:12673505
Image 1
Save to list

€6.60/ pieceexcl. VAT

€7.99incl. VAT

107 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.60

-

25+

€5.94

10.00%

50+

€5.28

20.00%

100+

€4.95

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
ASME-BPE
Inner diameter of flange
47.5 mm
Outer diameter of flange
64 mm
Dimension couplingring
2''
A
64 mm
B
47.5 mm
Type triclampring
Without lip (type 1)
Seal material
PTFE
Compound
ER-01-E
Colour
White