




€12.70/ pieceexcl. VAT
€15.37incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.70 | - |
25+ | €11.43 | 10.00% |
50+ | €10.16 | 20.00% |
100+ | €9.53 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | SMS3017 |
Inner diameter of flange | 60.3 mm |
Outer diameter of flange | 77.5 mm |
Dimension couplingring | DN63.5 |
A | 77.5 mm |
B | 60.3 mm |
Type triclampring | Without lip (type 1) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |