




€21.10/ pieceexcl. VAT
€25.53incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.10 | - |
25+ | €18.99 | 10.00% |
50+ | €16.88 | 20.00% |
100+ | €15.83 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | BS4825 |
Inner diameter of flange | 97.6 mm |
Outer diameter of flange | 119 mm |
Dimension couplingring | 4'' |
A | 119 mm |
B | 97.6 mm |
Type triclampring | Without lip (type 1) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |