




€14.90/ pieceexcl. VAT
€18.03incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.90 | - |
25+ | €13.41 | 10.00% |
50+ | €11.92 | 20.00% |
100+ | €11.18 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | BS4825 |
Inner diameter of flange | 73 mm |
Outer diameter of flange | 91 mm |
Dimension couplingring | 3'' |
A | 91 mm |
B | 73 mm |
Type triclampring | Without lip (type 1) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |