




€18.20/ pieceexcl. VAT
€22.02incl. VAT
Estimated delivery date - 30/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.20 | - |
25+ | €16.38 | 10.00% |
50+ | €14.56 | 20.00% |
100+ | €13.65 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 72.9 mm |
Outer diameter of flange | 91 mm |
Dimension couplingring | 3'' |
A | 91 mm |
B | 72.9 mm |
Type triclampring | Without lip (type 1) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |