




€9.05/ pieceexcl. VAT
€10.95incl. VAT
Sold per: 10Min. order: 10
3050 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.05 | - |
25+ | €8.15 | 10.00% |
50+ | €7.24 | 20.00% |
100+ | €6.79 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 15.8 mm |
Outer diameter of flange | 25 mm |
Dimension couplingring | 3/4'' |
A | 25 mm |
B | 15.8 mm |
Type triclampring | Mini |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |