




€9.75/ pieceexcl. VAT
€11.80incl. VAT
Sold per: 10Min. order: 10
3311 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.75 | - |
25+ | €8.78 | 10.00% |
50+ | €7.80 | 20.00% |
100+ | €7.31 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 9.4 mm |
Outer diameter of flange | 25 mm |
Dimension couplingring | 1/2'' |
A | 25 mm |
B | 9.4 mm |
Type triclampring | Mini |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |