ERIKS

ERIKS Tri-clamp seal mini, PTFE ER-01-E, DIN32676, DN10

  • ERIKS:12658829
Image 1
Save to list

€6.60/ pieceexcl. VAT

€7.99incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.60

-

25+

€5.94

10.00%

50+

€5.28

20.00%

100+

€4.95

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Standard couplingring
DIN 32676
Inner diameter of flange
8 mm
Outer diameter of flange
25 mm
Dimension couplingring
DN10
A
25 mm
B
8 mm
Type triclampring
Mini
Seal material
PTFE
Compound
ER-01-E
Colour
White