

€1.59/ pieceexcl. VAT
€1.92incl. VAT
Sold per: 10Min. order: 10
70 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.59 | - |
25+ | €1.43 | 10.00% |
50+ | €1.27 | 20.00% |
100+ | €1.19 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 9.4 mm |
Outer diameter of flange | 25 mm |
Dimension couplingring | 1/2'' |
A | 25 mm |
B | 9.4 mm |
Type triclampring | Mini |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |